Fasco 3729HS Condenser Fan Motor
- Mfr # G3729HS
- Zoro # G323931668
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Full Load Amps
2.6 A
Motor Shaft Rotation
Reversible
HP
0.33
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3729HS
- Zoro #
- G323931668
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 2.6 A
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq FASCO MOTOR condenser fan motor, model PEM-G3729HS, 1/3 HP, 1075 RPM TEAO design with a 48Z frame and 5.6-inch diameter shaft, rated 208-230V single-phase. Designed for HVACR condenser fan applications, this motor offers reliable performance and direct-fit replacement capability for compatible systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.