
GLC Series Light-Duty Commercial/Residential Cylindrical Knob, Grade 3 Privacy in Brushed Chrome
Mfr # GLC-5140B-626
Zoro # G901861219
product price: $19.65
/eaKey Features
Lockset Grade
ANSI Grade 3 (Good)
Key Type
Locksets
Lockset Finish
Chrome
Lockset Material
Steel
Color
Brushed Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GLC-5140B-626
Zoro #
G901861219
UPC #
704780180142
Country of Origin
China
Dimensions
Height
3.5 in
Width
3 in
Details
Item
Passage Knobs
Lockset Grade
ANSI Grade 3 (Good)
Key Type
Locksets
Lockset Finish
Chrome
Lockset Material
Steel
Color
Brushed Chrome
Description
The Global Door Controls GLC Series Commercial Door Knob Lockset is ANSI A117.1 Grade 3 tested and certified. This lockset is designed for use on heavy duty residential and standard commercial applications. Featuring a brushed chrome finish, this sleek and minimalistic lockset design will accommodate any setting.
- •Locking knob for interior bed/bath doors where privacy is needed
- •ANSI A117.1 Grade 3 Certified for residential or commercial use
- •Easy installation with hardware included
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Backset measures 2-3/4 in.
- •2-1/8 in. bore hole that retrofits most cylindrical locksets
- •Durable corrosion resistant steel construction
- •Heavy duty spring loaded lever
- •Stainless steel latch projection of 1/2 in.
- •ANSI 1-1/4 x 4-7/8 in. strike with curved lip
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •Fits 161 Prep doors
- •5 pin Schlage keying
- •Brushed chrome finish
- •Privacy function
- •Lifetime mechanical, 10 year finish warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.