Shop GLOBAL FURNITURE USA

Contemporary Elsie Grey Nightstand

  • Mfr # ELSIE-GREY-NS

  • Zoro # G223396291


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Width
16.73 in
Material
MDF, Particle Board, Veneer
Length
23.62 in
Depth
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELSIE-GREY-NS
Zoro #
G223396291
UPC #
887179128533
Country of Origin
Malaysia

Dimensions

Width
16.73 in
Length
23.62 in
Depth
24.02 in

Details

Color
Light Grey
Item
Nightstand
Material
MDF, Particle Board, Veneer

Description

The Elsie Nightstand is the perfect bedside companion, featuring two drawers accented with fluted textures and sleek dark hardware. Finished in a grey wash veneer, it offers both storage and style. Its compact design provides easy access to your nighttime essentials while maintaining a high-end, polished appearance.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.