Shop All Air Handlers
Goodman
Single Piece Air Handler, Al, 45 in H
Mfr # AMST42CU1400
Zoro # G809008471
product price: $1,418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,418.99
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Maximum Airflow 1,365 cfm @ 0.5 in wc
- Overall Height 45 in
- Nominal Air Capacity 3.5 ton
- Coil Connection Type FPT
Product Information
- Brand Goodman
- MFR # AMST42CU1400
- Zoro # G809008471
- Country of Origin United States
- Category Air Handlers
Dimensions
Overall Height | 45 in |
Supply Opening Depth | 11 5/16 in |
Suction Line Size | 7/8 in |
Overall Depth | 21 in |
Overall Width | 17 1/2 in |
Return Air Opening Depth | 19 1/2 in |
Supply Opening Width | 19 13/16 in |
Return Air Opening Width | 16 1/16 in |
Coil Drain Connection Size | 3/4 in |
Manufacturer Warranty Length | 10 yr |
Liquid Line Size | 3/8 in |
Details
Description
Air Handler, Nominal Cooling Capacity (Tons) 3.5 ton, Maximum Airflow 1,365 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 15 A, Frequency 60 Hz, Motor Horsepower 3/4 hp, Motor Type Electronically Commutated, Number of Speeds 9, Liquid Line Size 3/8 in, Suction Line Size 7/8 in, Refrigerant Type R410A, Expansion Device Type Expansion Valve, Supply Opening Width 19 13/16 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 16 1/16 in, Return Air Opening Depth 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC GUARD A/C Security Cage, 3 Way Adj (ACGUB)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (1F95-1277)
- GOODMAN Single Pc Air Handler, Multi-Pos, 2.5 tons (ARUF31B14)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST36CU1400)
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST48DU1400)
- MRCOOL DIY 4th Gen 36k BTU Ductless Mini-Split Air Handler 230V (DIY-36-HP-WMAH-230C25)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- MRCOOL 5KW Heat Kit (MHK05U)
- MRCOOL 8KW Heat Kit (MHK08U)
- Goodman Air Handlers