HR782 spring driven reel, 3/8X50ft, 1# hybrid polymer hose
- Mfr # GUR083
- Zoro # G523573224
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Blue
Overall Width
16.6 in
Overall Height
10.3 in
Overall Length
7-1/2 in
Hose Material
Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUR083
- Zoro #
- G523573224
- UPC #
- 850071214291
- Country of Origin
- China
- Hose Color
- Blue
- Item
- Air Hose Reel
- Hose Material
- Plastic, Rubber
Dimensions
- Overall Width
- 16.6 in
- Overall Height
- 10.3 in
- Overall Length
- 7-1/2 in
Description
Product Overview Brand: Goodyear Item dimensions L x W x H: 18 x 8 x 15 inches Installation Type: Wall Mount Operation Mode: Automatic Product Features Controlled Auto Rewind: Safety-Speed Control device ensures hose retracts at a steady, safe speed to prevent accidents. Effortless Tangle-Free Storage: Automatic guiding system rewinds the hose evenly and neatly without pile-ups. Leak-Free, Durable Build: Reinforced swivel and hose inlet prevent leaks; impact-resistant polypropylene case offers lightweight strength. Premium Hybrid Hose: 3/8" - 50 ft polymer hose resists kinks, has no memory, and delivers long-lasting flexibility. Extreme Temperature Ready: Includes 36" lead-in hose; operational range from -40 DegF to 176 DegF, suitable for harsh environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.