Shop GOODYEAR
See all product information
Create Account
Cord reel with 12AWGX3C, SJT 65ft yellow cord line, S3 Triple outlet
- Mfr # GUR077
- Zoro # G623573223
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17.2 in
Housing Material
Plastic, Rubber
Overall Width
17.2 in
Reel Color
Blue
Overall Height
8.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUR077
- Zoro #
- G623573223
- UPC #
- 850047670267
- Country of Origin
- China
Dimensions
- Overall Length
- 17.2 in
- Overall Width
- 17.2 in
- Overall Height
- 8.8 in
Details
- Item
- Cord Reel
- Housing Material
- Plastic, Rubber
- Reel Color
- Blue
Description
Experience the perfect blend of functionality and durability with Goodyear's Heavy-Duty Retractable Extension Cord Reel. Designed for both commercial and personal use, this reel ensures you have power wherever and whenever you need it. Key Features: High-Quality Cable: Features a robust 12AWG cable that stretches up to 65 feet, ensuring you have ample length for all your power needs. Triple Tap Connector: Equipped with a triple tap connector, it's versatile enough to power multiple devices simultaneously. Power Specs: With a capacity of 15A, 125VAC, and 1875W, this reel is built to handle heavy-duty tasks without breaking a sweat. Retractable Design: Say goodbye to tangled cords! The retractable mechanism ensures your cord remains organized and easily accessible. Commercial Grade: Crafted for rigorous use, it's ideal for workshops, garages, and commercial settings where power access is crucial. Whether you're working on a DIY project at home or powering up tools in a commercial space, Goodyear's Retractable Extension Cord Reel is the reliable choice for consistent and safe power access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.