Shop GOODYEAR
See all product information
Create Account
M820154 SPRING DRIVEN HOSE REEL
- Mfr # M820154G
- Zoro # G823572293
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Overall Width
21 in
Overall Length
21 in
Hose Color
Blue
Overall Height
10 in
Hose Material
Steel, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M820154G
- Zoro #
- G823572293
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 21 in
- Overall Length
- 21 in
- Overall Height
- 10 in
Details
- Item
- Oil Hose Reel
- Hose Color
- Blue
- Hose Material
- Steel, Rubber
Description
Our in-house research & development team continuously works to provide creative & effective solutions for all your reeling needs Thinking of opening an auto shop or already have one. When supplying equipment for your shop or home you need a brand that can be trusted & has been trusted throughout the ages. Whether you need Air/Oil/Welding Retractable Reels, Retractable Extension Cord Reels, Oil Pump Meter Guns or 30 gal. Oil Drain Tank, Goodyear has chosen GreatCircleUSA to manufacture its top elite quality equipment. Trusting Goodyear means trusting GreatCircleUSA to supply you with equipment you need. This Goodyear Oil Reel comes with a 1/2" inch (12.5mm) x 50' feet (15m) S.A.E.100R1 Hose, rated at a max 2320PSI / 160BAR capability. Also suitable for both compressed oil/pressure, air & water usage. The SAE-100R1 single wire steel braid reinforced rubber hose, has superior strength & resistance to abrasion, acids & oils, in lowest of temperatures of -40 DegF ( -40 DegC) to the highest of 212 DegF (100 DegC) Goodyear is proud to be the premier reel manufacturer of America. We are confident you will find our products to be of superior quality. We have a dedicated customer support team standing behind our Reels, so you can use your air reel stress free with ease knowing that we are always here for you. Our Commitment - GreatCircleUSA is an authorized seller for Goodyear, we are committed to providing customers with a stress-free shopping experience. Buy with confidence, we are always here to help.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.