Shop VEVOR
See all product information
Create Account
Folding Hand Truck Aluminum Luggage Trolley Cart Dolly 275 lbs Bungee Cord
- Mfr # GZS100AT
- Zoro # G323372003
product price:Â
$
62.75
/ea
Key Features
Material
Aluminum Alloy + Plastic
Overall Length
19.09 in
Overall Width
20.31 in
Load Capacity
275 lbs (125 kg)
Overall Height
43.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GZS100AT
- Zoro #
- G323372003
- UPC #
- 840349968445
- Country of Origin
- China
- Material
- Aluminum Alloy + Plastic
- Load Capacity
- 275 lbs (125 kg)
- Item
- Household Hand Truck
Dimensions
- Overall Length
- 19.09 in
- Overall Width
- 20.31 in
- Overall Height
- 43.66 in
Description
VEVOR Folding Hand Truck, 275 lbs Load Capacity, Aluminum Portable Cart, Convertible Hand Truck and Dolly with Telescoping Handle and PP+TPR Wheels, Ultra Lightweight Super Strong for Moving Warehouse
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.