Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage, 75 psi Max Pressure

  • Mfr # 25GBC20

  • Zoro # G7010866


product price:  $2,276.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25GBC20
Zoro #
G7010866
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Height
5 3/4 in
Length
29 13/16 in
Manufacturer Warranty Length
1 yr
Overall Width
6.06 in
Overall Height
5.75 in
Intake Size
1 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
Overall Length
29.81 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
10
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Voltage
115-230
GPM @ 10 PSI
39
Amps
18.8/10.2-9.4 A
Inlet
1" FNPT
Motor Ambient Temp. Rating
40 Degrees C
GPM @ 40 PSI
33.5
Motor RPM
3,450 RPM
HP
2
Duty
Continuous
GPM @ 100 PSI
21
Stages
10
GPM @ 80 PSI
24
Housing Material
Cast iron
Motor Enclosure
Open Dripproof (ODP)
Phase
Single
Bearing Type
Ball
Outlet
1" FNPT
Max. Case Pressure
260 psi
Motor Type
Capacitor-Start
Max. Pressure
75 psi
Max. Liquid Temp.
160 Degrees F
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Frame
56J
GPM @ 60 PSI
31
Seal Material
Buna-N/Carbon/Ceramic
Impeller Material
Glass Filled Polycarbonate
GPM @ 20 PSI
37
Pump Mounting Position
Horizontal
Hz
60
GPM @ 120 PSI
15
Impeller Type
Closed
Agency Compliance
CSA/UL/CE
Frequency
60 Hz
Discharge Type
NPT
Maximum Media Temperature
160 Degrees F
Feet of Head (Minimum)
10 ft of head
Case Pressure (Maximum)
186 psi
Intake Type
NPT
Flow Rate @ 30 psi
36 gpm
Flow Rate @ 40 psi
33.5 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 60 psi
31 gpm
Flow Rate @ 15 psi
38 gpm
Series Family
25GB
Series
GB
Nameplate Voltage
115/230V AC
Mounting Orientation
Horizontal
Flow Rate @ 120 psi
15 gpm
Maximum Feet of Head
304 ft of head
Flow Rate @ 10 psi
38 gpm
Maximum Flow Rate
33 gpm
For Use With Potable Systems
No
Minimum Flow Rate
8 gpm
Horsepower
2 hp
Flow Rate @ 20 psi
37 gpm
Flow Rate @ 90 psi
22.5 gpm
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 50 psi
32.5 gpm
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
75 psi
Motor Ambient Temperature (Minimum)
40 Degrees F
Number of Stages
10
Motor Ambient Temperature (Maximum)
104 Degrees F
Standards
CAN 22.2, CSA Certified, UL778
Compatible with Media Type
Water
Impeller Design
Closed
Motor Frame Designation
56J
Flow Rate @ 80 psi
24 gpm
Maximum RPM
3,500 RPM
Flow Rate @ 100 psi
21 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 70 psi
29 gpm
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Maximum
104 Degrees F
Media Temperature - Maximum
160 Degrees F
Pump Technology
Centrifugal
Thermal Protection
Auto
Flow Rate - Minimum
8 gpm
Revolutions Per Minute - Maximum
3,500 RPM
Shut Off Pressure - Maximum
75 psi
Flow Rate - Maximum
33 gpm
Motor Ambient Temperature - Minimum
-50 Degrees F
Motor Design
Capacitor-Start
Installation
Floor Standing
Case Pressure - Maximum
186 psi
Full Load Current
18.8/10.2-9.4 A
Electrical Connection Type
Plug-In
Priming
Manual
Discharge Standard
NPT
Feet of Head - Minimum
10 ft
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Suction Lift - Maximum
10 ft
Feet of Head - Maximum
304 ft
Motor Enclosure Design
Open Drip Proof
Inlet Standard
NPT

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 38 gpm, Flow Rate @ 20 psi 37 gpm, Flow Rate @ 30 psi 36 gpm, Flow Rate @ 40 psi 33.5 gpm, Flow Rate @ 50 psi 32.5 gpm, Flow Rate @ 60 psi 31 gpm, Flow Rate @ 70 psi 29 gpm, Flow Rate @ 80 psi 24 gpm, Flow Rate @ 90 psi 22.5 gpm, Flow Rate @ 100 psi 21 gpm, Flow Rate @ 120 psi 15 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.