Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 75 psi Max Pressure

  • Mfr # 33GBC20

  • Zoro # G6923357


product price:  $2,510.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33GBC20
Zoro #
G6923357
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
31 11/16 in
Width
6 1/16 in
Height
5 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
6.06 in
Overall Height
5.75 in
Overall Length
31.68 in
Compatible Discharge Pipe Size
1 in
Intake Size
1 in
Compatible Intake Pipe Size
1 in
Inlet Diameter
1 in
Cord Length
20 ft

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
9
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Outlet
1" FNPT
Pump Mounting Position
Horizontal
HP
2
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Impeller Type
Closed
Impeller Material
Glass Filled Polycarbonate
GPM @ 120 PSI
4
Amps
18.8/10.2-9.4 A
GPM @ 20 PSI
51
Bearing Type
Ball
Hz
60
Phase
Single
Voltage
115-230
Motor Type
Capacitor-Start
Max. Pressure
75 psi
Max. Liquid Temp.
160 Degrees F
GPM @ 40 PSI
44
Max. Case Pressure
375 psi
Seal Material
Buna-N/Carbon/Ceramic
Housing Material
Cast iron
Agency Compliance
CSA/UL/CE
GPM @ 10 PSI
51.5
Duty
Continuous
GPM @ 60 PSI
38
GPM @ 80 PSI
30
Motor Enclosure
Open Dripproof (ODP)
Motor Ambient Temp. Rating
40 Degrees C
Inlet
1" FNPT
Stages
9
Frame
56J
GPM @ 100 PSI
20
Motor RPM
3,450 RPM
Number of Stages
9
Frequency
60 Hz
Duty Cycle
Continuous
Series Family
33GB
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 60 psi
38 gpm
Flow Rate @ 30 psi
49.5 gpm
Motor Frame Designation
56J
Motor Ambient Temperature (Minimum)
40 Degrees F
Horsepower
2 hp
Intake Type
NPT
Flow Rate @ 20 psi
51 gpm
Flow Rate @ 10 psi
51.5 gpm
Maximum Feet of Head
280 ft of head
Compatible with Media Type
Water
Flow Rate @ 50 psi
44.5 gpm
Flow Rate @ 100 psi
24 gpm
Minimum Flow Rate
10 gpm
Flow Rate @ 90 psi
27 gpm
Flow Rate @ 80 psi
30 gpm
Maximum RPM
3,500 RPM
Series
GB
For Use With Potable Systems
No
Impeller Design
Closed
Maximum Media Temperature
160 Degrees F
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Feet of Head (Minimum)
10 ft of head
Nameplate Voltage
115/230V AC
Discharge Type
NPT
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 70 psi
38 gpm
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 120 psi
4 gpm
Maximum Flow Rate
43 gpm
Flow Rate @ 40 psi
44 gpm
Case Pressure (Maximum)
249 psi
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Pump Technology
Centrifugal
Installation
Floor Standing
Case Pressure - Maximum
249 psi
Media Temperature - Maximum
160 Degrees F
Feet of Head - Minimum
10 ft
Feet of Head - Maximum
280 ft
Motor Design
Capacitor-Start
Revolutions Per Minute - Maximum
3,500 RPM
Suction Lift - Maximum
10 ft
Inlet Standard
NPT
Shut Off Pressure - Maximum
75 psi
Motor Enclosure Design
Open Drip Proof
Thermal Protection
Auto
Motor Ambient Temperature - Minimum
-50 Degrees F
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Pump Casing Material
Cast Iron
Full Load Current
18.8/10.2-9.4 A
Motor Ambient Temperature - Maximum
104 Degrees F
Flow Rate - Maximum
43 gpm
Priming
Manual
Discharge Standard
NPT
Electrical Connection Type
Plug-In
Flow Rate - Minimum
10 gpm

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 51.5 gpm, Flow Rate @ 20 psi 51 gpm, Flow Rate @ 30 psi 49.5 gpm, Flow Rate @ 40 psi 44 gpm, Flow Rate @ 50 psi 44.5 gpm, Flow Rate @ 60 psi 38 gpm, Flow Rate @ 70 psi 38 gpm, Flow Rate @ 80 psi 30 gpm, Flow Rate @ 90 psi 27 gpm, Flow Rate @ 100 psi 24 gpm, Flow Rate @ 120 psi 4 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.