Constant Pressure Booster Pump, 3 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage

  • Mfr # 3AVN310HM03

  • Zoro # G4333677


product price:  $5,683.18
/ea
Free Shipping & Returns

Key Features

Includes - Constant Pressure Booster Pumps
Pump Controller
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AVN310HM03
Zoro #
G4333677
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Discharge Flange Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
Discharge Diameter
1 1/4 in

Details

Includes - Constant Pressure Booster Pumps
Pump Controller
Item
Constant Pressure Booster Pump
HP - Pumps
3 hp
Voltage - Pumps
230V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Tank (Gal.) - Pumps
Tank Not Included
Max. Pressure - Pumps
100 psi
Housing Material - Pumps
316 Stainless Steel
NEMA Rating - Pumps
3R
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. PSI Boost @ 0-10 GPM
Not Rated
Agency Compliance
NSF, CSA, UL
Duty
Continuous
Max. Temp - Pumps
250 Degrees F
Inlet
1-1/2"
Stages
3
Motor Type
AC
Housing Material
Stainless steel
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Voltage
230
Max. PSI Boost @ 20-30 GPM
65
Motor Ambient Temp. Rating
40 Degrees C
Includes
Pump (e-HM 3 stg), Transducer
Hz
60
Outlet
1-1/4"
Duty - Pumps
Continuous
Self-Priming
No
Max. Pressure
100 psi
Impeller Type
Closed
Max. PSI Boost @ 10-20 GPM
70
Motor RPM
3,500 RPM
HP
3
Amps
7.9 A
Item - Constant Pressure Booster Pumps
Constant Pressure Booster System
Impeller Material
Stainless Steel
Installation Position
Horizontal
Phase
Single
Wetted Materials
Stainless Steel
Seal Material
Carbon/EPR/Silicon Carbide
Max. Liquid Temp.
250 Degrees F
Seal Type
Mechanical
Wetted Material
Stainless Steel
System Pressure (Maximum)
100 psi
Pumping Application
Filtration Systems, Fire Suppression Systems, Irrigation Systems, Multibath Homes
Maximum Feet of Head
168 ft
Includes Controller
Yes
Impeller Design
Closed
Maximum Media Temperature
212 Degrees F
Priming
Manual
Frequency
60 Hz
Intake Type
NPT
Pump Housing Material
Stainless Steel
Pressure Boost (Minimum)
40 psi
Motor Ambient Temperature (Minimum)
34 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Tank Type
Pressure Tank Not Included
Standards
CE Certified, cULus Listed
Horsepower
3 hp
Number of Stages
3
Compatible with Media Type
Water
Pressure Boost (Maximum)
70 psi
Duty Cycle
Continuous
Maximum RPM
3,500 RPM
Discharge Type
NPT
Minimum Flow Rate
40 gpm
Nameplate Voltage
230V AC
Series
e-AB2
Maximum Flow Rate
50 gpm
Feet of Head (Minimum)
20 ft
For Use With Potable Systems
No
Thermal Overload Protection
Yes
Flow Rate - Minimum
40 gpm
Motor Ambient Temperature - Maximum
104 Degrees F
Inlet Standard
NPT
Revolutions Per Minute - Maximum
3,500 RPM
Discharge Standard
NPT
Pressure Boost - Maximum
70 psi
Pressure Boost - Minimum
40 psi
Media Temperature - Maximum
212 Degrees F
Pump Casing Material
Stainless Steel
Full Load Current
7.9 A
Flow Rate - Maximum
50 gpm
Feet of Head - Minimum
20 ft
Feet of Head - Maximum
168 ft
Shut Off Pressure - Maximum
100 psi
Motor Ambient Temperature - Minimum
34 Degrees F
Motor Enclosure Design
Totally Enclosed Fan Cooled

Description

Constant Pressure Booster System, 3 HP, Voltage 230, 1 Phase, Amps 7.9, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1.15, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/2 In., Outlet 1-1/4 In., Stages 3, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.