Shop MARATHON
See all product information
Create Account
C662 General Purpose TEFC Motor 1.5 HP 3450 RPM
- Mfr # MC662
- Zoro # G323932894
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Enclosure Design
TEFC
No. of Speeds
1
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC662
- Zoro #
- G323932894
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- Motor Frame Material
- Rolled Steel
Description
Marathon Motor 1.5 HP (3450) cap-start, totally enclosed fan cooled (TEFC) general purpose motor by Marathon, single-phase with 115/230 V capability and reversible rotation. Frame 56, 6.5-inch diameter, rigid base mounting, rolled steel construction, single shaft, manual overload protection and rated amperage 16.4/8.2 A for versatile industrial and equipment applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.