Zoro Homepage

Electric Drum Pump, Cast Iron, 230 V AC

  • Mfr # V20-115AU

  • Zoro # G010070700


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM, Nitrile
Self-Priming
Yes
Max. Viscosity
50 SUS
Motor Type
Universal AC
Overall Length
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V20-115AU
Zoro #
G010070700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 1/8 in
Hose Length
18 ft
For Container Size
55 gal
Hose Outside Dia.
3/4 in

Description

Fuel Transfer Pump, Max. Outlet Pressure 25 psi, Rated Voltage 230V AC, Pump Connection ID 1 in, Hose Length 18 ft, Nozzle Operation Automatic, Thermal Protection Yes, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Discharge Connection Type FNPT, Includes Nozzle Yes, Pump Connection Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.