Fuel Transfer Pump, 24V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet

  • Mfr # V25-024AD
  • Zoro # G200489657
product price: 
$
1,247.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
HP
2/5
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V25-024AD
Zoro #
G200489657
UPC #
031401008258
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Power Cord Length
18 ft
Overall Length
12 in
Manufacturers Warranty Length
5 yr
Overall Height
13 in
Overall Width
13 in
Hose Dia.
1 in
Pump Mount Size
2 in
Cord Length
18 ft
Outlet Size
1 in NPT
Hose Length
18 ft
Bung Connection Dia.
2 in
Height Above Container
13 in
For Container Size
10 gal, 1,000 gal
Hose Outside Dia.
1 in
Hose Outside Diameter
1 in
Adapter Connection Diameter
2 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Easy Access to fuel strainer, Factory installed Power Cord, Internal Check Valve w/Perfect Prime to keep pump head primped, Lockable Nozzle Holder to deter fuel theft, Multidirectional 90 Degree Outlet, Quick-Fit Modular Design, Safe Stop Power Down - 30 minute auto power down with easy reset, Explosion Proof Motor, Thermal Overload Protection

Details

Voltage
24V DC
HP
2/5
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
1620
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Electric Drum Pump
Motor RPM
1,620 RPM
Duty Cycle
30 Minutes On/30 Minutes Off
Bearing Type
Sealed Ball
Pressure Range
20 psi
For Use With
Diesel, Gasoline, Kerosene
Standards
ATEX, cULus, IECEx
Housing Material - Pumps
Cast Iron
Max. Head - Pumps
15 ft
Compatible Fluids
Diesel, Gasoline, Kerosene
Transfer Pump Application
Stationary Installations, Stationary Locations in Fleet
Nozzle Type
Automatic
Nozzle Material
Aluminum
Motor Enclosure
Explosion Proof
Adapter Material
Aluminum
Includes
Dispensing Hose, Power Cord, Fuse Assembly, Modular Fitting, Tank Adapter
Bypass Valve
Yes
Features
Easy Access to fuel strainer, Factory installed Power Cord, Internal Check Valve w/Perfect Prime to keep pump head primped, Lockable Nozzle Holder to deter fuel theft, Multidirectional 90 Degree Outlet, Quick-Fit Modular Design, Safe Stop Power Down - 30 minute auto power down with easy reset, Explosion Proof Motor, Thermal Overload Protection
Agency Compliance
ATEX, Class I Div 2, cULus, IECEx
Metered
No
Amps AC
18 A
Includes Bung Adapter
Yes
Frequency (Hz)
60 Hz
Spout Material
Aluminum
Rated Voltage
24 V DC
Includes Spout
No
Hose Tube Material
Nitrile
Nozzle Operation
Automatic
Adapter Connection Type
MNPT
Explosion Proof
Yes
Number of Phases
1
Power Source
Corded Electric
Nozzle Fluid Compatibility
Diesel, Gasoline
Full Load Amps
20.0 A
Hose Cover Material
Nitrile
Discharge Connection Type
FNPT
Food Grade
No
Max. Flow Rate
25 gpm
Includes Suction Tube
Yes
Runs Dry
No
Max. Outlet Pressure
20 psi
Variable Speed
No
Suction Tube OD
1 in
Pump Connection Type
FNPT
Includes Nozzle
Yes
For Media Type
Diesel, Gasoline, Kerosene
Includes Discharge Hose
Yes
Motor HP
2/5 hp
Diesel Exhaust Fluid Compatible
No
Compatible Chemicals
Diesel, Gasoline, Kerosene
Thermal Protection
Yes
Suction Tube Material
Polypropylene
Max. Fluid Temp.
125 Degrees F
Mount Type
Bung
Min. Fluid Temp.
-20 Degrees F
Frequency
60 Hz
Maximum Viscosity
50 SUS
Includes Follower Plate
No Follower Plate Included
Maximum Fluid Temperature
125 Degrees F
Motor Speed
1,620 RPM
Phase
Single
Pump Connection ID
1 in
Minimum Fluid Temperature
-20 Degrees F
Housing Finish
Powder Coated
Pump Technology
Vane
For Container Type
Tank
Maximum Outlet Pressure
20 psi
Pump Connection OD
1 in
Motor Horsepower
2/5 hp
Chemical Compatibility
Diesel, Gasoline, Kerosene
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hazardous Location Class
Class I Division 2 Group D
Adapter Connection Standard
MNPT
Full Load Current
20 A
Maximum Head Pressure
25 psi
Maximum Head
15 ft
Meter Type Included
No Meter Included
Static Protection
Grounding Line Included
Maximum Flow Rate
25 gpm
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Outlet Pressure 20 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 24 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews