Zoro Homepage

Oil Transfer Pump, Electric, 8 gpm GPM Max, 115 V AC, 1 HP, 30 min

  • Mfr # L5132

  • Zoro # G8544891


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Manufacturers Warranty Length
1 yr
Amps
13 A
Max. Temp.
140 Degrees F
Inlet
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5132
Zoro #
G8544891
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Hose Length (Ft.)
8 ft
Power Cord Length (Ft.)
3 ft
Suction Tube Length
40 in
For Container Size
10 gal, 500 gal
Hose Outside Dia.
3/4 in
Hose Length
8 ft
Height Above Container
12 in
Cord Length
3 ft

Description

Electric Drum Pump, Max. Outlet Pressure 50 psi, For Use With Oil (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent, Rated Voltage 115/230 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 8 ft, Suction Tube Length 40 in, Cord Length 3 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.