Zoro Homepage

AODD PUMP

  • Mfr # SP3B.0036

  • Zoro # G109198537


product price: $22,571.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3B.0036
Zoro #
G109198537
UPC #
00755652890225
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
0.75 in
Overall Height
38.6 in
Media Discharge Connection Size
3 in
Manufacturers Warranty Length
2 yr
Overall Width
23.8 in
Overall Length
21.4 in

Details

Item
AODD PUMP
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
290 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Buna-N
Media Temperature (Maximum)
250 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Flow Rate @ 100 psi
250 gpm
Manifold Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
100 psi
Standards
3A, CE, EC 1935/2004, FDA-Compliant, USP Class VI
Pump Operation Type
Air
Flow Rate (Maximum)
230 gpm
Series
3250
Media Intake Connection Type
Tri-Clamp
Media Discharge Connection Type
Tri-Clamp
Wetted Housing Material
Stainless Steel
Feet of Head (Maximum)
230.7 ft
For Use With Potable Systems
Yes
Duty Cycle
Continuous
Media Discharge Location
Center, Top
Series Family
SaniForce
Media Intake Location
Bottom, Center
Viscosity (Maximum)
25,000 cps
Priming
Self-Priming
Flow Rate @ 40 psi
200 gpm
Chemical Compatibility
Oils
Flow Rate @ 70 psi
225 gpm

Description

AODD PUMP, Air Consumption (Maximum) 290 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 230.7 ft, Flow Rate (Maximum) 230 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.