Shop GRACO

Diaphragm Pump, 3/8", 32.5 gpm, 0.132 gal

  • Mfr # PSA140-F12
  • Zoro # G623359629

product price: 
$
16,774.99
/ea
Free Shipping & Returns

Key Features

Solid Diameter (Maximum)
0.01 in
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in
Operating Pressure (Maximum)
100 psi
Center Section Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSA140-F12
Zoro #
G623359629
UPC #
755652753186
Country of Origin
United States
Operating Pressure (Maximum)
100 psi
Center Section Material
Polypropylene
Includes Clean In Place Technology
No Clean In Place Included
Feet of Head (Maximum)
231 ft
Manifold Port Connection Type
Single Port
Includes
Owners Manual, Instal instructions
Material Conductivity
Non-Conductive
Valve Material
PTFE
Item
Diaphragm Pump
Air Intake Connection Type
FNPT
Chemical Compatibility
Diaphragm Base Material
Polypropylene
Flow Rate (Maximum)
32.5 gpm
Media Temperature (Maximum)
212 Degrees F
Pump Assembly Type
Bolt
Includes Solenoid
No Solenoid Included
Fluid Chamber Assembly Type
One-Nut
Media Intake Port Configuration
Side
Valve Type
Ball
Mounting Hardware Material
Engineered Thermoplastic
Check Seat Material
PTFE
Media Discharge Port Configuration
Center Vertical
Viscosity (Maximum)
500 cps
Series
PSA
Wetted Body Material
PTFE
Standards
ATEX Certified, CE Marked, Class I Div II, ISO 14644, ISO 4414, ISO 9001, OSHA Pneumatic Safety, PED, REACH Compliant, RoHS Compliant, SEMI F57, SEMI F63, SEMI S2, SEMI S8
For Use With Potable Systems
No
Media Discharge Location
Top
Media Intake Location
Bottom
Diaphragm Backing Material
Polypropylene
Displacement Per Stroke
0.132 gal
Pump Operation Type
Air
Surface Roughness
0.2-0.8 ra
Diaphragm Reinforcement
Not Reinforced
Manifold Connection Standard
Flare
Media Intake Connection Type
Flaretek(R)
Media Discharge Connection Type
Flaretek(R)

Dimensions

Solid Diameter (Maximum)
0.01 in
Media Discharge Connection Size
3/4 in
Media Intake Connection Size
3/4 in
Overall Height
14 in
Overall Width
12 in
Air Intake Connection Size
3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
10 in
Wire Rope Length
10 in
Length
10 in

Description

Diaphragm Pump, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 32.5 gpm, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Flaretek(R), Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type Flaretek(R), Media Intake Location Bottom, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi, Pump Assembly Type Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.