Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # TE30-0446
  • Zoro # G624479838

product price: 
$
7,318.99
/ea
Free Shipping & Returns

Key Features

Manifold Connection Type
NPT
Overall Height
13.7 in
Series
QUANTM I30 Industrial
Pump Operation Type
Electric
Center Section Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TE30-0446
Zoro #
G624479838
UPC #
769946708882
Country of Origin
United States
Manifold Connection Type
NPT
Series
QUANTM I30 Industrial
Pump Operation Type
Electric
Center Section Material
Aluminum
Displacement Per Stroke
0.08 gal
Nameplate Voltage
200-240V AC
Fluid Chamber Assembly Type
Bolted
Viscosity (Maximum)
20,000 cps
Manifold Connection
Single Port
Hazardous Location Class
Class I Division 1
Check Seat Material
17-4PH Stainless Steel
Operating Pressure (Maximum)
100 psi
Media Intake Location
Bottom
Priming
Self-Priming
Wetted Body Material
316 Stainless Steel
Valve Material
PTFE
Standards
ATEX, IECEx
Valve Type
Ball
Media Discharge Location
Top
Material Conductivity
Non-Conductive
Item
Electric Diaphragm Pump
Media Discharge Connection Type
BSP
Media Discharge Port Configuration
Side
Phase
Single
Includes Clean In Place Technology
No Clean In Place Included
Mounting Hardware Material
Plated Steel
Flow Rate (Maximum)
30 gpm
Media Temperature (Minimum)
-40 Degrees F
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Temperature (Maximum)
180 Degrees F
Media Intake Connection Type
BSP
Diaphragm Base Material
PTFE
Diaphragm Reinforcement
Overmolded
Media Intake Port Configuration
Side
Pump Assembly Type
Bolt
Diaphragm Backing Material
EPDM
Feet of Head (Maximum)
29 ft

Dimensions

Overall Height
13.7 in
Manufacturers Warranty Length
1 yr
Overall Length
13.9 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.125 in
Overall Width
13.25 in
Wire Rope Length
13.9 in
Length
13.9 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.