Shop GRACO

Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0008
  • Zoro # G623355836

product price: 
$
24,806.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manifold Port Connection Type
Single Port
Operating Pressure (Maximum)
120 psi
Overall Length
16 in
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Viscosity (Maximum)
15,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0008
Zoro #
G623355836
UPC #
755652879909
Country of Origin
United States
Manifold Port Connection Type
Single Port
Operating Pressure (Maximum)
120 psi
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Viscosity (Maximum)
15,000 cps
Fluid Chamber Assembly Type
Bolted
Manifold Connection Standard
Tri-Clamp
Item
Double Diaphragm Pump
Includes Solenoid
No Solenoid Included
Material Conductivity
Conductive
Media Discharge Connection Type
Tri-Clamp
Pump Assembly Type
Bolt
Media Intake Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
120 psi
Center Section Material
Stainless Steel
Media Discharge Location
Top
Air Intake Connection Type
NPT
Diaphragm Backing Material
EPDM
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Check Seat Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Surface Roughness
32 ra
Diaphragm Reinforcement
Overmolded
Includes
Manuals
Feet of Head (Maximum)
277 ft
Media Intake Port Configuration
Center Vertical
Media Discharge Port Configuration
Center Vertical
Chemical Compatibility
Includes Clean In Place Technology
Clean In Place Included
Media Intake Location
Bottom
Displacement Per Stroke
0.4 gal
Series
SaniForce
Air Consumption (Maximum)
235 scfm
Media Temperature (Minimum)
-40 Degrees F
Mounting Hardware Material
Stainless Steel
Diaphragm Base Material
PTFE
Wetted Body Material
Stainless Steel
For Use With Potable Systems
Yes
Pump Operation Type
Air
Valve Material
Stainless Steel
Flow Rate (Maximum)
90 gpm

Dimensions

Overall Length
16 in
Media Discharge Connection Size
4 in
Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
3.8 in
Media Intake Connection Size
4 in
Overall Width
23.1 in
Overall Height
45.9 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.