Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1203
  • Zoro # G923355765

product price: 
$
20,810.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Feet of Head (Maximum)
29 ft
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
60 psi
Wetted Body Material
Stainless Steel
Pump Operation Type
Electric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1203
Zoro #
G923355765
UPC #
769946884029
Country of Origin
United States
Feet of Head (Maximum)
29 ft
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
60 psi
Wetted Body Material
Stainless Steel
Pump Operation Type
Electric
Priming
Self-Priming
Diaphragm Base Material
PTFE
Media Intake Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
Flow Rate (Maximum)
120 gpm
Mounting Hardware Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Item
Electric Diaphragm Pump
Manifold Connection Type
Tri-Clamp
Media Intake Location
Bottom
Valve Type
Ball
Displacement Per Stroke
0.56 gal
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Pump Assembly Type
Clamp
Media Temperature (Minimum)
-40 Degrees F
Viscosity (Maximum)
30,000 cps
Media Discharge Connection Type
Tri-Clamp
Media Discharge Location
Top
Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Not Reinforced
Media Discharge Port Configuration
Center Horizontal
Hazardous Location Class
Not Rated
Material Conductivity
Non-Conductive
Series
QUANTM HE120 Hygienic
Center Section Material
Aluminum
Manifold Connection
Single Port
Standards
EN 1024:2004 Type 2.1, FDA
Fluid Chamber Assembly Type
Clamp
Valve Material
PTFE
Surface Roughness
32 Ra
Phase
Three
Nameplate Voltage
380-480V AC
Diaphragm Backing Material
Santoprene

Dimensions

Media Intake Connection Size
2 in
Overall Length
20.75 in
Media Discharge Connection Size
2 in
Overall Width
22.7 in
Overall Height
35.31 in
Solid Diameter (Maximum)
0.5 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.