Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0002
  • Zoro # G023356334

product price: 
$
17,945.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Use With Potable Systems
Yes
Pump Operation Type
Air
Air Intake Connection Size
1/2 in
Media Discharge Connection Type
Tri-Clamp
Media Discharge Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0002
Zoro #
G023356334
UPC #
755652878728
Country of Origin
United States
For Use With Potable Systems
Yes
Pump Operation Type
Air
Media Discharge Connection Type
Tri-Clamp
Item
Double Diaphragm Pump
Media Discharge Location
Top
Material Conductivity
Conductive
Viscosity (Maximum)
15,000 cps
Includes
Manuals
Feet of Head (Maximum)
277 ft
Air Intake Pressure (Maximum)
120 psi
Media Discharge Port Configuration
Center Vertical
Operating Pressure (Maximum)
120 psi
Check Seat Material
Stainless Steel
Manifold Connection Standard
Tri-Clamp
Manifold Port Connection Type
Single Port
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Center Section Material
Stainless Steel
Valve Material
Stainless Steel
Displacement Per Stroke
0.25 gal
Diaphragm Reinforcement
Overmolded
Fluid Chamber Assembly Type
Bolted
Chemical Compatibility
Series
SaniForce
Pump Assembly Type
Bolt
Media Temperature (Minimum)
-40 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Air Consumption (Maximum)
220 scfm
Media Intake Location
Bottom
Standards
EC 1935/2004, FDA Compliant
Flow Rate (Maximum)
130 gpm
Media Intake Connection Type
Tri-Clamp
Air Intake Connection Type
NPT
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
PTFE
Mounting Hardware Material
Stainless Steel
Wetted Body Material
Stainless Steel
Surface Roughness
32 ra
Media Temperature (Maximum)
275 Degrees F
Media Intake Port Configuration
Center Vertical
Diaphragm Backing Material
EPDM

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
39.5 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in
Overall Length
23.8 in
Solid Diameter (Maximum)
2.46 in
Overall Width
20.5 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.