Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0054
  • Zoro # G223359258

product price: 
$
21,586.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Valve Material
Stainless Steel
Includes
Manuals
Manufacturers Warranty Length
6 yr
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Location
Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP3F.0054
Zoro #
G223359258
UPC #
755652879206
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 yr
Media Discharge Connection Size
3 in
Overall Width
20.5 in
Overall Length
23.8 in
Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Overall Height
39.5 in
Wire Rope Length
23.8 in
Length
23.8 in

Details

Valve Material
Stainless Steel
Includes
Manuals
Includes Clean In Place Technology
Clean In Place Included
Media Discharge Location
Top
Manifold Connection Standard
Tri-Clamp
Media Discharge Port Configuration
Center Vertical
Mounting Hardware Material
Stainless Steel
Item
Double Diaphragm Pump
Operating Pressure (Maximum)
120 psi
Media Intake Port Configuration
Center Vertical
Air Intake Connection Type
NPT
Displacement Per Stroke
0.25 gal
Diaphragm Reinforcement
Overmolded
Media Temperature (Minimum)
-40 Degrees F
Includes Solenoid
No Solenoid Included
Center Section Material
Stainless Steel
Feet of Head (Maximum)
277 ft
Media Intake Location
Bottom
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Flow Rate (Maximum)
130 gpm
Chemical Compatibility
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Manifold Port Connection Type
Single Port
Surface Roughness
32 ra
Fluid Chamber Assembly Type
Bolted
Media Discharge Connection Type
Tri-Clamp
Series
SaniForce
Pump Operation Type
Air
Check Seat Material
Stainless Steel
Viscosity (Maximum)
15,000 cps
Pump Assembly Type
Bolt
Media Intake Connection Type
Tri-Clamp
Material Conductivity
Conductive
Air Consumption (Maximum)
220 scfm
Air Intake Pressure (Maximum)
120 psi
Wetted Body Material
Stainless Steel
Media Temperature (Maximum)
180 Degrees F
For Use With Potable Systems
Yes
Diaphragm Backing Material
EPDM
Diaphragm Base Material
PTFE

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.