Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1200
  • Zoro # G423353278
product price: 
$
22,283.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manifold Connection
Single Port
Check Seat Material
316 Stainless Steel
Displacement Per Stroke
0.56 gal
Manifold Connection Type
Tri-Clamp
Operating Pressure (Maximum)
60 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-1200
Zoro #
G423353278
UPC #
769946884180
Country of Origin
United States

Dimensions

Overall Length
20.75 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
2 in
Overall Width
22.7 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.5 in
Overall Height
35.31 in
Wire Rope Length
20.75 in
Length
20.75 in

Details

Manifold Connection
Single Port
Check Seat Material
316 Stainless Steel
Displacement Per Stroke
0.56 gal
Manifold Connection Type
Tri-Clamp
Operating Pressure (Maximum)
60 psi
Mounting Hardware Material
Stainless Steel
Media Temperature (Maximum)
250 Degrees F
Wetted Body Material
Stainless Steel
Series
QUANTM HE120 Hygienic
Diaphragm Backing Material
EPDM
Includes Clean In Place Technology
Clean In Place Included
Media Intake Location
Bottom
Priming
Self-Priming
Diaphragm Reinforcement
Overmolded
Flow Rate (Maximum)
120 gpm
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Media Discharge Connection Type
Tri-Clamp
Viscosity (Maximum)
30,000 cps
Fluid Chamber Assembly Type
Clamp
Media Temperature (Minimum)
-40 Degrees F
Media Intake Connection Type
Tri-Clamp
Center Section Material
Aluminum
Media Intake Port Configuration
Center Horizontal
Media Discharge Location
Top
Valve Material
EPDM
Diaphragm Base Material
EPDM
Material Conductivity
Non-Conductive
Item
Electric Diaphragm Pump
Standards
EN 1024:2004 Type 2.1, FDA
Valve Type
Ball
Nameplate Voltage
380-480V AC
Feet of Head (Maximum)
29 ft
Phase
Three
Pump Operation Type
Electric
Surface Roughness
32 Ra
Hazardous Location Class
Not Rated
Media Discharge Port Configuration
Center Horizontal
Pump Assembly Type
Clamp

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews