AODDPump, 1/2inNPT, Santoprene, 70gpm

  • Mfr # HDF1,DP2A.
  • Zoro # G222919859
product price: 
$
2,333.99
/ea
Free Shipping & Returns

Key Features

Fluid Chamber Assembly Type
Bolted
Media Discharge Location
Bottom
Manifold Port Connection Type
Single Port
Air Intake Connection Size
1/2 in
For Use With Potable Systems
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF1,DP2A.
Zoro #
G222919859
UPC #
-
Country of Origin
United States
Fluid Chamber Assembly Type
Bolted
Media Discharge Location
Bottom
Manifold Port Connection Type
Single Port
For Use With Potable Systems
No
Includes Clean In Place Technology
No Clean In Place Included
Media Temperature (Maximum)
275 Degrees F
Feet of Head (Maximum)
289 ft
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Center Horizontal
Valve Type
Flap
Check Seat Material
Stainless Steel
Media Intake Connection Type
NPT
Series
HDF1
Mounting Hardware Material
Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Water
Media Discharge Port Configuration
Center Horizontal
Valve Material
Santoprene
Manifold Connection Standard
NPT
Air Intake Connection Type
NPT
Media Intake Location
Top
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Flow Rate (Maximum)
70 gpm
Diaphragm Base Material
Santoprene
Material Conductivity
Conductive
Operating Pressure (Maximum)
125 psi
Displacement Per Stroke
0.1 gal
Wetted Body Material
Aluminum
Center Section Material
Aluminum
Pump Operation Type
Air
Diaphragm Reinforcement
Not Reinforced
Media Discharge Connection Type
NPT
Item
Air Operated Double Diaphragm Pump

Dimensions

Air Intake Connection Size
1/2 in
Overall Width
11.1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
1 in
Wire Rope Length
16.7 in
Solid Diameter (Maximum)
1 in
Overall Height
15.6 in
Overall Length
16.7 in
Length
16.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Top, Media Temperature (Maximum) 275 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews