Shop GRACO

Double Diaphragm Pump, 130 gpm, 0.25 gal

  • Mfr # SP3F.0076
  • Zoro # G523356797

product price: 
$
13,580.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manifold Connection Standard
Tri-Clamp
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
120 psi
Diaphragm Base Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP3F.0076
Zoro #
G523356797
UPC #
755652879466
Country of Origin
United States
Manifold Connection Standard
Tri-Clamp
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
120 psi
Diaphragm Base Material
PTFE
Fluid Chamber Assembly Type
Bolted
Displacement Per Stroke
0.25 gal
Pump Assembly Type
Bolt
Includes Clean In Place Technology
Clean In Place Included
Air Intake Connection Type
NPT
Media Intake Location
Bottom
Material Conductivity
Conductive
Series
SaniForce
Media Intake Connection Type
Tri-Clamp
Standards
EC 1935/2004, FDA Compliant
Media Intake Port Configuration
Center Vertical
Surface Roughness
32 ra
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Location
Top
Media Discharge Connection Type
Tri-Clamp
Check Seat Material
Stainless Steel
Chemical Compatibility
Center Section Material
Stainless Steel
For Use With Potable Systems
Yes
Valve Material
Stainless Steel
Wetted Body Material
Stainless Steel
Feet of Head (Maximum)
277 ft
Item
Double Diaphragm Pump
Mounting Hardware Material
Stainless Steel
Air Consumption (Maximum)
220 scfm
Pump Operation Type
Air
Includes
Manuals
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Multiport
Viscosity (Maximum)
15,000 cps
Diaphragm Reinforcement
Overmolded
Flow Rate (Maximum)
130 gpm
Media Discharge Port Configuration
Center Vertical
Diaphragm Backing Material
EPDM
Air Intake Pressure (Maximum)
120 psi

Dimensions

Media Intake Connection Size
3 in
Overall Height
19.9 in
Solid Diameter (Maximum)
2.46 in
Overall Width
20.5 in
Overall Length
23.8 in
Media Discharge Connection Size
3 in
Manufacturers Warranty Length
1 yr
Air Intake Connection Size
1/2 in
Wire Rope Length
23.8 in
Length
23.8 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 220 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 130 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.