Shop FLOTRONIC

Diaphragm Pump, 1 in, BSP, 120 gpm

  • Mfr # H1966TT6STR1R
  • Zoro # G923947403

product price: 
$
33,020.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Air Intake Connection Type
BSP
Diaphragm Base Material
PTFE
Media Discharge Connection Size
3 in
Surface Roughness
32 Ra
Manifold Port Connection Type
Multiport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1966TT6STR1R
Zoro #
G923947403
UPC #
-
Country of Origin
United States

Dimensions

Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Overall Height
507 mm
Solid Diameter (Maximum)
13 mm
Air Intake Connection Size
1 in
Manufacturers Warranty Length
2 yr
Overall Length
347 mm
Overall Width
496 mm
Wire Rope Length
347 mm
Length
347 mm

Details

Air Intake Connection Type
BSP
Diaphragm Base Material
PTFE
Surface Roughness
32 Ra
Manifold Port Connection Type
Multiport
Media Temperature (Maximum)
275 Degrees F
Diaphragm Reinforcement
Fabric Reinforced
Feet of Head (Maximum)
241 ft
Check Seat Material
316 Stainless Steel
Media Discharge Location
Top
Valve Material
PTFE
Media Intake Port Configuration
Side
Diaphragm Backing Material
Nitrile
Operating Pressure (Maximum)
105 psig
Air Consumption (Maximum)
140 scfm
Standards
3A Certified, CE Marked
Includes Clean In Place Technology
Clean In Place Included
Media Intake Location
Bottom
Displacement Per Stroke
1.12 L
Pump Operation Type
Air, Gas
Fluid Chamber Assembly Type
One-Nut
Manifold Connection Standard
Tri-Clamp
Flow Rate (Maximum)
120 gpm
Media Discharge Port Configuration
Center Vertical
Item
Diaphragm Pump
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included
Valve Type
Ball
Media Discharge Connection Type
Tri-Clamp
Wetted Body Material
316L Stainless Steel/PTFE
For Use With Potable Systems
Yes
Media Intake Connection Type
Tri-Clamp
Viscosity (Maximum)
100,000 cps

Description

Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type BSP, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 120 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.