Shop GRACO

Double Diaphragm Pump, 150 gpm, 0.5 gal

  • Mfr # 25U610

  • Zoro # G423743994


product price:  $4,375.99
/ea
Free Shipping & Returns

Key Features

Check Seat Material
Buna-N
Standards
CE Marked, EX
Material Conductivity
Conductive
Solid Diameter (Maximum)
1.8 in
Feet of Head (Maximum)
277 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25U610
Zoro #
G423743994
UPC #
769946239430
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
1.8 in
Overall Height
23.3 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Overall Length
11 in
Overall Width
13.4 in
Wire Rope Length
11 in

Details

Check Seat Material
Buna-N
Standards
CE Marked, EX
Material Conductivity
Conductive
Feet of Head (Maximum)
277 ft
Manifold Connection Standard
NPT
Fluid Chamber Assembly Type
Bolted
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Priming
Self-Priming
Diaphragm Reinforcement
Fabric Reinforced
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Connection Type
BSPT
Valve Type
Flap
Includes Solenoid
No Solenoid Included
Item
Double Diaphragm Pump
Pump Operation Type
Air
Includes
Pump Only
Mounting Hardware Material
Steel
Air Consumption (Maximum)
175 scfm
Air Intake Pressure (Maximum)
120 psi
Media Intake Port Configuration
Center Vertical
Series
Husky
Surface Roughness
152 ra
Air Intake Connection Type
NPT
Diaphragm Base Material
Santoprene
Media Intake Connection Type
BSPT
Pump Assembly Type
Bolt
For Use With Potable Systems
No
Diaphragm Backing Material
Santoprene
Media Discharge Location
Middle
Manifold Port Connection Type
Single Port
Media Intake Location
Middle
Valve Material
Aluminum
Center Section Material
Aluminum
Operating Pressure (Maximum)
120 psi
Flow Rate (Maximum)
150 gpm
Media Temperature (Minimum)
-40 Degrees F
Viscosity (Maximum)
20,000 cps
Media Discharge Port Configuration
Center Horizontal, Center Vertical
Wetted Body Material
Aluminum
Media Temperature (Maximum)
180 Degrees F
Displacement Per Stroke
0.5 gal

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type BSPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type BSPT, Media Intake Location Middle, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.