Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-1522
  • Zoro # G223356455
product price: 
$
26,715.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hazardous Location Class
Class I Division 1
Viscosity (Maximum)
30,000 cps
Flow Rate (Maximum)
105 gpm
Manifold Connection
Multiport
Standards
EN 1024:2004 Type 2.1, FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-1522
Zoro #
G223356455
UPC #
769946884104
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
18 in
Overall Length
22.4 in
Solid Diameter (Maximum)
2.46 in
Media Intake Connection Size
3 in
Overall Height
54.5 in
Media Discharge Connection Size
3 in
Wire Rope Length
22.4 in
Length
22.4 in

Details

Hazardous Location Class
Class I Division 1
Viscosity (Maximum)
30,000 cps
Flow Rate (Maximum)
105 gpm
Manifold Connection
Multiport
Standards
EN 1024:2004 Type 2.1, FDA
Phase
Three
Media Discharge Port Configuration
Center Horizontal
Diaphragm Reinforcement
Not Reinforced
Operating Pressure (Maximum)
60 psi
Media Temperature (Maximum)
180 Degrees F
Pump Assembly Type
Clamp
Media Discharge Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Backing Material
Santoprene
Nameplate Voltage
380-480V AC
Includes Clean In Place Technology
Clean In Place Included
Valve Type
Flap
Diaphragm Base Material
PTFE
Media Temperature (Minimum)
-40 Degrees F
Feet of Head (Maximum)
18 ft
Media Intake Connection Type
Tri-Clamp
Media Intake Location
Middle
Mounting Hardware Material
Stainless Steel
Surface Roughness
32 Ra
Valve Material
Stainless Steel
Item
Electric Diaphragm Pump
Displacement Per Stroke
0.91 gal
Media Discharge Location
Middle
Center Section Material
Aluminum
Fluid Chamber Assembly Type
Clamp
Media Intake Port Configuration
Center Horizontal
Check Seat Material
316 Stainless Steel
Series
QUANTM HE120 Hygienic
Wetted Body Material
Stainless Steel
Priming
Self-Priming
Pump Operation Type
Electric

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews