Shop GRACO

Electric Diaphragm Pump, 0.91 gal, 105 gpm

  • Mfr # HE120-0717
  • Zoro # G923354867

product price: 
$
20,772.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Flow Rate (Maximum)
105 gpm
Diaphragm Base Material
PTFE
Media Discharge Location
Middle
Manufacturers Warranty Length
1 yr
Overall Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-0717
Zoro #
G923354867
UPC #
769946699265
Country of Origin
United States
Flow Rate (Maximum)
105 gpm
Diaphragm Base Material
PTFE
Media Discharge Location
Middle
Series
QUANTM HE120 Hygienic
Media Temperature (Maximum)
180 Degrees F
Nameplate Voltage
200-240V AC
Diaphragm Reinforcement
Not Reinforced
Phase
Single
Valve Type
Flap
Diaphragm Backing Material
Santoprene
Media Intake Location
Middle
Hazardous Location Class
Not Rated
Pump Assembly Type
Clamp
Viscosity (Maximum)
30,000 cps
Wetted Body Material
Stainless Steel
Surface Roughness
32 Ra
Manifold Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Material Conductivity
Non-Conductive
Standards
EN 1024:2004 Type 2.1, FDA
Mounting Hardware Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Priming
Self-Priming
Media Intake Port Configuration
Center Horizontal
Displacement Per Stroke
0.91 gal
Operating Pressure (Maximum)
60 psi
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Center Section Material
Aluminum
Pump Operation Type
Electric
Valve Material
Stainless Steel
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Feet of Head (Maximum)
18 ft
Media Discharge Connection Type
Tri-Clamp
Item
Electric Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Manifold Connection
Multiport
Media Intake Connection Type
Tri-Clamp

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
18 in
Overall Length
22.4 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
2.46 in
Overall Height
54.5 in
Media Discharge Connection Size
3 in
Wire Rope Length
22.4 in
Length
22.4 in

Description

Electric Diaphragm Pump,0.91 gal,105 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.