Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1203
  • Zoro # G523358012

product price: 
$
15,031.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Surface Roughness
32 Ra
Media Intake Connection Size
1 in
Valve Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-1203
Zoro #
G523358012
UPC #
769946887167
Country of Origin
United States
Phase
Three
Surface Roughness
32 Ra
Valve Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Material Conductivity
Non-Conductive
Manifold Connection Type
Tri-Clamp
Item
Electric Diaphragm Pump
Media Discharge Location
Top
Flow Rate (Maximum)
30 gpm
Media Intake Location
Bottom
Check Seat Material
316 Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Media Temperature (Maximum)
180 Degrees F
Mounting Hardware Material
Stainless Steel
Pump Operation Type
Electric
Standards
EN 1024:2004 Type 2.1, FDA
Feet of Head (Maximum)
29 ft
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Port Configuration
Center Horizontal
Pump Assembly Type
Clamp
Diaphragm Reinforcement
Not Reinforced
Manifold Connection
Single Port
Media Intake Connection Type
Tri-Clamp
Priming
Self-Priming
Hazardous Location Class
Not Rated
Wetted Body Material
Stainless Steel
Diaphragm Base Material
PTFE
Diaphragm Backing Material
Santoprene
Valve Type
Ball
Nameplate Voltage
380-480V AC
Includes Clean In Place Technology
Clean In Place Included
Media Intake Port Configuration
Center Horizontal
Displacement Per Stroke
0.08 gal
Series
QUANTM HE30 Hygienic
Viscosity (Maximum)
20,000 cps
Fluid Chamber Assembly Type
Clamp
Operating Pressure (Maximum)
100 psi
Center Section Material
Aluminum

Dimensions

Media Intake Connection Size
1 in
Overall Length
14.7 in
Overall Width
13.6 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.42 in
Overall Height
19.68 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.