Shop GRACO

Double Diaphragm Pump, 150 gpm, 0.5 gal

  • Mfr # 25U617

  • Zoro # G623743992


product price: 
$
4,375.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
CE Marked, EX
Media Temperature (Minimum)
-20 Degrees F
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Location
Middle
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Citric Acid, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Lactic Acid, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25U617
Zoro #
G623743992
UPC #
769946239539
Country of Origin
United States

Dimensions

Overall Width
13.4 in
Overall Height
23.3 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1.8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 in
Media Discharge Connection Size
2 in
Air Intake Connection Size
1/2 in
Wire Rope Length
11 in
Length
11 in

Details

Item
Double Diaphragm Pump
Standards
CE Marked, EX
Media Temperature (Minimum)
-20 Degrees F
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Location
Middle
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Citric Acid, Detergents, Diesel, Diesel Exhaust Fluid, Diethylene Glycol, Glycerol, Hydraulic Fluid, Hydrocarbons, Ink, Kerosene, Lactic Acid, Motor Oil, Oil, Oil-Based Paint, Propylene Glycol, Soap, Transmission Fluid, Water
Priming
Self-Priming
Pump Assembly Type
Bolt
Valve Type
Flap
Air Intake Connection Type
NPT
Mounting Hardware Material
Steel
Flow Rate (Maximum)
150 gpm
Displacement Per Stroke
0.5 gal
Media Discharge Port Configuration
Center Vertical
Air Consumption (Maximum)
175 scfm
Check Seat Material
Buna-N
Media Intake Connection Type
BSPT
Material Conductivity
Conductive
Media Intake Port Configuration
Center Horizontal
Includes
Pump Only
Air Intake Pressure (Maximum)
120 psi
For Use With Potable Systems
No
Valve Material
Aluminum
Viscosity (Maximum)
20,000 cps
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
Thermoplastic
Surface Roughness
157 ra
Feet of Head (Maximum)
277 ft
Fluid Chamber Assembly Type
Bolted
Operating Pressure (Maximum)
120 psi
Center Section Material
Aluminum
Wetted Body Material
Aluminum
Media Discharge Location
Middle
Manifold Connection Standard
BSPT
Diaphragm Backing Material
Buna-N
Manifold Port Connection Type
Single Port
Media Temperature (Maximum)
180 Degrees F
Pump Operation Type
Air
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Connection Type
BSPT
Series
Husky

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type BSPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type BSPT, Media Intake Location Middle, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.