Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-0232
  • Zoro # G423359652

product price: 
$
14,742.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
20,000 cps
Hazardous Location Class
Not Rated
Phase
Single
Mounting Hardware Material
Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE30-0232
Zoro #
G423359652
UPC #
769946290097
Country of Origin
United States
Viscosity (Maximum)
20,000 cps
Hazardous Location Class
Not Rated
Phase
Single
Mounting Hardware Material
Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Material Conductivity
Non-Conductive
Pump Operation Type
Electric
Nameplate Voltage
100-120V AC
Diaphragm Reinforcement
Overmolded
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Pump Assembly Type
Clamp
Item
Electric Diaphragm Pump
Flow Rate (Maximum)
30 gpm
Manifold Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Displacement Per Stroke
0.08 gal
Manifold Connection
Single Port
Media Intake Location
Bottom
Operating Pressure (Maximum)
100 psi
Feet of Head (Maximum)
29 ft
Diaphragm Backing Material
EPDM
Center Section Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Media Temperature (Maximum)
180 Degrees F
Series
QUANTM HE30 Hygienic
Standards
EN 1024:2004 Type 2.1, FDA
Check Seat Material
316 Stainless Steel
Media Intake Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Valve Type
Ball
Priming
Self-Priming
Media Discharge Location
Top
Diaphragm Base Material
PTFE
Media Discharge Connection Type
Tri-Clamp
Valve Material
PTFE
Includes Clean In Place Technology
Clean In Place Included
Wetted Body Material
Stainless Steel

Dimensions

Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Overall Height
19.68 in
Manufacturers Warranty Length
1 yr
Overall Length
14.7 in
Overall Width
13.6 in
Solid Diameter (Maximum)
0.42 in
Wire Rope Length
14.7 in
Length
14.7 in

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.