Shop GRACO

Double Diaphragm Pump, 90 gpm, 0.55 gal

  • Mfr # SP4F.0060
  • Zoro # G223359739

product price: 
$
25,130.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Air Intake Connection Type
NPT
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Center Section Material
Stainless Steel
Viscosity (Maximum)
15,000 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0060
Zoro #
G223359739
UPC #
769946021011
Country of Origin
United States
Air Intake Connection Type
NPT
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Center Section Material
Stainless Steel
Viscosity (Maximum)
15,000 cps
Displacement Per Stroke
0.55 gal
Item
Double Diaphragm Pump
Mounting Hardware Material
Aluminum
Pump Assembly Type
Bolt
Manifold Port Connection Type
Single Port
Media Temperature (Minimum)
10 Degrees F
Material Conductivity
Non-Conductive
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Media Discharge Port Configuration
Center Vertical
Media Discharge Location
Top
Air Consumption (Maximum)
235 scfm
Feet of Head (Maximum)
289 ft
For Use With Potable Systems
Yes
Diaphragm Base Material
Buna-N
Includes
Manuals
Pump Operation Type
Air
Operating Pressure (Maximum)
125 psi
Valve Material
Stainless Steel
Chemical Compatibility
Series
SaniForce
Air Intake Pressure (Maximum)
120 psi
Flow Rate (Maximum)
90 gpm
Wetted Body Material
Stainless Steel
Diaphragm Backing Material
Santoprene
Media Discharge Connection Type
Flange
Manifold Connection Standard
Tri-Clamp
Media Intake Connection Type
Flange
Media Intake Location
Bottom
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Lard, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Reinforcement
Fabric Reinforced
Media Intake Port Configuration
Center Vertical
Media Temperature (Maximum)
180 Degrees F
Check Seat Material
Stainless Steel

Dimensions

Solid Diameter (Maximum)
3.8 in
Air Intake Connection Size
1/2 in
Media Intake Connection Size
4 in
Media Discharge Connection Size
4 in
Overall Width
23.1 in
Overall Length
16 in
Manufacturers Warranty Length
1 yr
Overall Height
45.9 in
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.