Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1515
  • Zoro # G923357363

product price: 
$
18,481.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Location
Top
Valve Material
Stainless Steel
Media Discharge Connection Size
1 1/2 in
Manifold Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1515
Zoro #
G923357363
UPC #
769946885545
Country of Origin
United States
Media Intake Location
Top
Valve Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
Operating Pressure (Maximum)
100 psi
Diaphragm Base Material
Buna-N
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Media Intake Connection Type
Tri-Clamp
Nameplate Voltage
380-480V AC
Item
Electric Diaphragm Pump
Series
QUANTM HE80 Hygienic
Fluid Chamber Assembly Type
Clamp
Material Conductivity
Non-Conductive
Check Seat Material
316 Stainless Steel
Hazardous Location Class
Class I Division 1
Feet of Head (Maximum)
18 ft
Flow Rate (Maximum)
65 gpm
Media Discharge Connection Type
Tri-Clamp
Pump Operation Type
Electric
Phase
Three
Surface Roughness
32 Ra
Viscosity (Maximum)
20,000 cps
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Media Temperature (Maximum)
180 Degrees F
Manifold Connection
Single Port
Pump Assembly Type
Clamp
Media Intake Port Configuration
Center Horizontal
Center Section Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Valve Type
Flap
Media Temperature (Minimum)
10 Degrees F
Media Discharge Location
Bottom
Wetted Body Material
Stainless Steel
Priming
Self-Priming
Displacement Per Stroke
0.67 gal
Mounting Hardware Material
Stainless Steel

Dimensions

Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Solid Diameter (Maximum)
1.2 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Overall Length
17.9 in
Overall Height
32.18 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.