Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-0055
  • Zoro # G923361605

product price: 
$
20,495.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Connection Type
Tri-Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Mounting Hardware Material
Stainless Steel
Flow Rate (Maximum)
120 gpm
Operating Pressure (Maximum)
60 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-0055
Zoro #
G923361605
UPC #
769946360288
Country of Origin
United States
Media Intake Connection Type
Tri-Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Mounting Hardware Material
Stainless Steel
Flow Rate (Maximum)
120 gpm
Operating Pressure (Maximum)
60 psi
Material Conductivity
Non-Conductive
Center Section Material
Aluminum
Manifold Connection Type
Tri-Clamp
Series
QUANTM HE120 Hygienic
Fluid Chamber Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump
Media Discharge Location
Top
Check Seat Material
316 Stainless Steel
Displacement Per Stroke
0.56 gal
Feet of Head (Maximum)
29 ft
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Maximum)
180 Degrees F
Surface Roughness
32 Ra
Media Temperature (Minimum)
-40 Degrees F
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Viscosity (Maximum)
30,000 cps
Media Intake Location
Bottom
Media Discharge Connection Type
Tri-Clamp
Priming
Self-Priming
Phase
Three
Valve Material
Santoprene
Pump Assembly Type
Clamp
Valve Type
Ball
Hazardous Location Class
Not Rated
Nameplate Voltage
200-240V AC
Pump Operation Type
Electric
Media Intake Port Configuration
Center Horizontal
Media Discharge Port Configuration
Center Horizontal
Diaphragm Base Material
Santoprene
Manifold Connection
Single Port

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
20.75 in
Solid Diameter (Maximum)
0.5 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Overall Height
35.31 in
Overall Width
22.7 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.