Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1210
  • Zoro # G823352833

product price: 
$
15,548.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Pump Operation Type
Electric
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Overall Length
14.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE30-1210
Zoro #
G823352833
UPC #
769946887099
Country of Origin
United States

Dimensions

Overall Length
14.7 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.42 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Overall Height
19.68 in
Overall Width
13.6 in
Wire Rope Length
14.7 in
Length
14.7 in

Details

Phase
Three
Pump Operation Type
Electric
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Check Seat Material
316 Stainless Steel
Flow Rate (Maximum)
30 gpm
Media Discharge Port Configuration
Center Horizontal
Media Intake Location
Bottom
Feet of Head (Maximum)
29 ft
Media Discharge Location
Top
Mounting Hardware Material
Stainless Steel
Manifold Connection Type
Tri-Clamp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Series
QUANTM HE30 Hygienic
Includes Clean In Place Technology
Clean In Place Included
Manifold Connection
Single Port
Center Section Material
Aluminum
Media Discharge Connection Type
Tri-Clamp
Diaphragm Backing Material
EPDM
Media Temperature (Minimum)
-40 Degrees F
Valve Type
Ball
Wetted Body Material
Stainless Steel
Nameplate Voltage
380-480V AC
Surface Roughness
32 Ra
Priming
Self-Priming
Media Intake Connection Type
Tri-Clamp
Diaphragm Base Material
PTFE
Viscosity (Maximum)
20,000 cps
Diaphragm Reinforcement
Overmolded
Displacement Per Stroke
0.08 gal
Hazardous Location Class
Class I Division 1
Item
Electric Diaphragm Pump
Pump Assembly Type
Clamp
Material Conductivity
Non-Conductive
Valve Material
PTFE
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
EN 1024:2004 Type 2.1, FDA

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.