Shop GRACO

Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1213
  • Zoro # G823360449

product price: 
$
21,452.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manifold Connection Type
Tri-Clamp
Manifold Connection
Single Port
Hazardous Location Class
Class I Division 1
Pump Operation Type
Electric
Media Intake Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE120-1213
Zoro #
G823360449
UPC #
769946884012
Country of Origin
United States
Manifold Connection Type
Tri-Clamp
Manifold Connection
Single Port
Hazardous Location Class
Class I Division 1
Pump Operation Type
Electric
Media Intake Location
Bottom
Center Section Material
Aluminum
Series
QUANTM HE120 Hygienic
Feet of Head (Maximum)
29 ft
Mounting Hardware Material
Stainless Steel
Surface Roughness
32 Ra
Check Seat Material
316 Stainless Steel
Diaphragm Reinforcement
Not Reinforced
Media Discharge Location
Top
Nameplate Voltage
380-480V AC
Media Discharge Connection Type
Tri-Clamp
Valve Type
Ball
Media Intake Connection Type
Tri-Clamp
Standards
EN 1024:2004 Type 2.1, FDA
Viscosity (Maximum)
30,000 cps
Diaphragm Backing Material
Santoprene
Pump Assembly Type
Clamp
Displacement Per Stroke
0.56 gal
Material Conductivity
Non-Conductive
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
60 psi
Media Intake Port Configuration
Center Horizontal
Media Discharge Port Configuration
Center Horizontal
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Maximum)
180 Degrees F
Valve Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Diaphragm Base Material
PTFE
Phase
Three
Priming
Self-Priming
Fluid Chamber Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump
Flow Rate (Maximum)
120 gpm

Dimensions

Overall Width
22.7 in
Media Discharge Connection Size
2 in
Overall Length
20.75 in
Media Intake Connection Size
2 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Overall Height
35.31 in
Wire Rope Length
20.75 in
Length
20.75 in

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.