Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # HE30-1212
  • Zoro # G123359549
product price: 
$
15,522.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Media Temperature (Minimum)
-40 Degrees F
Media Discharge Port Configuration
Center Horizontal
Diaphragm Base Material
Santoprene
Media Intake Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE30-1212
Zoro #
G123359549
UPC #
769946887433
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1 in
Overall Length
14.7 in
Overall Width
13.6 in
Solid Diameter (Maximum)
0.42 in
Overall Height
19.68 in
Media Intake Connection Size
1 in
Wire Rope Length
14.7 in
Length
14.7 in

Details

Media Temperature (Minimum)
-40 Degrees F
Media Discharge Port Configuration
Center Horizontal
Diaphragm Base Material
Santoprene
Media Intake Location
Bottom
Displacement Per Stroke
0.08 gal
Pump Assembly Type
Clamp
Viscosity (Maximum)
20,000 cps
Operating Pressure (Maximum)
100 psi
Includes Clean In Place Technology
Clean In Place Included
Fluid Chamber Assembly Type
Clamp
Hazardous Location Class
Class I Division 1
Standards
EN 1024:2004 Type 2.1, FDA
Wetted Body Material
Stainless Steel
Feet of Head (Maximum)
29 ft
Check Seat Material
316 Stainless Steel
Media Intake Port Configuration
Center Horizontal
Valve Material
Santoprene
Center Section Material
Aluminum
Pump Operation Type
Electric
Item
Electric Diaphragm Pump
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Manifold Connection
Single Port
Nameplate Voltage
380-480V AC
Flow Rate (Maximum)
30 gpm
Mounting Hardware Material
Stainless Steel
Material Conductivity
Non-Conductive
Media Temperature (Maximum)
180 Degrees F
Media Discharge Connection Type
Tri-Clamp
Series
QUANTM HE30 Hygienic
Manifold Connection Type
Tri-Clamp
Media Discharge Location
Top
Media Intake Connection Type
Tri-Clamp
Surface Roughness
32 Ra
Phase
Three
Priming
Self-Priming
Valve Type
Ball

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews