Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1513
  • Zoro # G023354859

product price: 
$
20,294.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Center Section Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Stainless Steel
Flow Rate (Maximum)
65 gpm
Media Discharge Location
Bottom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1513
Zoro #
G023354859
UPC #
769946885590
Country of Origin
United States
Center Section Material
Aluminum
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Stainless Steel
Flow Rate (Maximum)
65 gpm
Media Discharge Location
Bottom
Pump Operation Type
Electric
Viscosity (Maximum)
20,000 cps
Standards
ATEX, EN 1024:2004 Type 2.1, FDA, IECEx
Fluid Chamber Assembly Type
Clamp
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
100 psi
Diaphragm Base Material
PTFE
Hazardous Location Class
Class I Division 1
Diaphragm Reinforcement
Not Reinforced
Includes Clean In Place Technology
Clean In Place Included
Wetted Body Material
Stainless Steel
Feet of Head (Maximum)
18 ft
Series
QUANTM HE80 Hygienic
Material Conductivity
Non-Conductive
Phase
Three
Diaphragm Backing Material
Santoprene
Media Discharge Connection Type
Tri-Clamp
Priming
Self-Priming
Media Intake Location
Top
Media Temperature (Minimum)
-40 Degrees F
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Nameplate Voltage
380-480V AC
Media Intake Connection Type
Tri-Clamp
Manifold Connection
Single Port
Media Intake Port Configuration
Center Horizontal
Check Seat Material
316 Stainless Steel
Valve Material
Stainless Steel
Surface Roughness
32 Ra
Pump Assembly Type
Clamp
Item
Electric Diaphragm Pump
Displacement Per Stroke
0.67 gal
Manifold Connection Type
Tri-Clamp
Valve Type
Flap

Dimensions

Media Intake Connection Size
1 1/2 in
Overall Length
17.9 in
Overall Width
22.7 in
Overall Height
32.18 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
1.2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.