Shop GRACO

Electric Diaphragm Pump, 0.08 gal, 30 gpm

  • Mfr # TE30-0360

  • Zoro # G524480088


product price: 
$
5,270.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Clean In Place Technology
No Clean In Place Included
Overall Width
13.25 in
Viscosity (Maximum)
20,000 cps
Mounting Hardware Material
Plated Steel
Diaphragm Base Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TE30-0360
Zoro #
G524480088
UPC #
769946708035
Country of Origin
United States
Includes Clean In Place Technology
No Clean In Place Included
Viscosity (Maximum)
20,000 cps
Mounting Hardware Material
Plated Steel
Diaphragm Base Material
Buna-N
Valve Material
Buna-N
Manifold Connection
Single Port
Media Discharge Connection Type
NPT
Series
QUANTM I30 Industrial
Manifold Connection Type
Flange
Wetted Body Material
Aluminum
Pump Assembly Type
Bolt
Standards
UL / CSA
Displacement Per Stroke
0.08 gal
Media Temperature (Minimum)
10 Degrees F
Flow Rate (Maximum)
30 gpm
Phase
Single
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
Bolted
Hazardous Location Class
Class I Division 1
Priming
Self-Priming
Check Seat Material
Aluminum
Media Intake Port Configuration
Side
Center Section Material
Aluminum
Media Discharge Location
Top
Media Discharge Port Configuration
Side
Media Intake Location
Bottom
Pump Operation Type
Electric
Operating Pressure (Maximum)
100 psi
Nameplate Voltage
100-120V AC
Item
Electric Diaphragm Pump
Feet of Head (Maximum)
29 ft
Media Intake Connection Type
NPT
Media Temperature (Maximum)
180 Degrees F
Valve Type
Ball
Chemical Compatibility
Alcohol, Antifreeze, Detergents, Diesel, Kerosene, Oil, Water

Description

Electric Diaphragm Pump,0.08 gal,30 gpm

Ratings & reviews