Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-0057
  • Zoro # G223361398

product price: 
$
20,420.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Diaphragm Base Material
EPDM
Fluid Chamber Assembly Type
Clamp
Manifold Connection
Single Port
Mounting Hardware Material
Stainless Steel
Surface Roughness
32 Ra
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-0057
Zoro #
G223361398
UPC #
769946695656
Country of Origin
United States
Diaphragm Base Material
EPDM
Fluid Chamber Assembly Type
Clamp
Manifold Connection
Single Port
Mounting Hardware Material
Stainless Steel
Surface Roughness
32 Ra
Media Temperature (Minimum)
-40 Degrees F
Valve Type
Ball
Hazardous Location Class
Not Rated
Media Intake Connection Type
Tri-Clamp
Pump Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Item
Electric Diaphragm Pump
Nameplate Voltage
200-240V AC
Diaphragm Reinforcement
Overmolded
Phase
Three
Feet of Head (Maximum)
29 ft
Valve Material
EPDM
Flow Rate (Maximum)
80 gpm
Media Discharge Connection Type
Tri-Clamp
Series
QUANTM HE80 Hygienic
Check Seat Material
316 Stainless Steel
Priming
Self-Priming
Media Temperature (Maximum)
250 Degrees F
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Displacement Per Stroke
0.42 gal
Media Intake Location
Bottom
Manifold Connection Type
Tri-Clamp
Operating Pressure (Maximum)
100 psi
Diaphragm Backing Material
EPDM
Center Section Material
Aluminum
Media Discharge Location
Top
Pump Operation Type
Electric
Media Intake Port Configuration
Center Horizontal
Viscosity (Maximum)
20,000 cps
Standards
EN 1024:2004 Type 2.1, FDA
Media Discharge Port Configuration
Center Horizontal
Includes Clean In Place Technology
Clean In Place Included
Material Conductivity
Non-Conductive

Dimensions

Overall Width
22.7 in
Manufacturers Warranty Length
1 yr
Overall Height
32.68 in
Solid Diameter (Maximum)
0.5 in
Overall Length
17.9 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.