Shop GRACO

Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0004
  • Zoro # G223358022

product price: 
$
25,357.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Connection Size
4 in
Media Temperature (Maximum)
180 Degrees F
Overall Length
16 in
Pump Assembly Type
Bolt
Valve Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0004
Zoro #
G223358022
UPC #
755652879862
Country of Origin
United States
Item
Double Diaphragm Pump
Media Temperature (Maximum)
180 Degrees F
Pump Assembly Type
Bolt
Valve Material
Stainless Steel
For Use With Potable Systems
Yes
Diaphragm Backing Material
EPDM
Fluid Chamber Assembly Type
Bolted
Media Discharge Location
Top
Diaphragm Reinforcement
Overmolded
Media Temperature (Minimum)
-40 Degrees F
Viscosity (Maximum)
15,000 cps
Check Seat Material
Stainless Steel
Manifold Port Connection Type
Single Port
Includes Clean In Place Technology
Clean In Place Included
Media Intake Connection Type
Tri-Clamp
Wetted Body Material
Stainless Steel
Manifold Connection Standard
Tri-Clamp
Flow Rate (Maximum)
90 gpm
Material Conductivity
Conductive
Center Section Material
Stainless Steel
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Chemical Compatibility
Air Intake Connection Type
NPT
Air Consumption (Maximum)
235 scfm
Includes Solenoid
No Solenoid Included
Pump Operation Type
Air
Surface Roughness
32 ra
Media Intake Location
Bottom
Media Intake Port Configuration
Center Vertical
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Feet of Head (Maximum)
277 ft
Displacement Per Stroke
0.4 gal
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Vertical
Series
SaniForce
Includes
Manuals
Operating Pressure (Maximum)
120 psi
Mounting Hardware Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
120 psi

Dimensions

Media Discharge Connection Size
4 in
Overall Length
16 in
Overall Height
45.9 in
Media Intake Connection Size
4 in
Manufacturers Warranty Length
1 yr
Overall Width
23.1 in
Air Intake Connection Size
1/2 in
Solid Diameter (Maximum)
3.8 in
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.