Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1204
  • Zoro # G823360838

product price: 
$
18,683.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Media Intake Port Configuration
Center Horizontal
Diaphragm Base Material
Santoprene
Pump Operation Type
Electric
Nameplate Voltage
380-480V AC
Overall Height
32.68 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1204
Zoro #
G823360838
UPC #
769946885095
Country of Origin
United States
Media Intake Port Configuration
Center Horizontal
Item
Electric Diaphragm Pump
Diaphragm Base Material
Santoprene
Pump Operation Type
Electric
Nameplate Voltage
380-480V AC
Media Intake Connection Type
Tri-Clamp
Valve Type
Ball
Media Discharge Connection Type
Tri-Clamp
Media Discharge Location
Top
Check Seat Material
316 Stainless Steel
Mounting Hardware Material
Stainless Steel
Operating Pressure (Maximum)
100 psi
Surface Roughness
32 Ra
Fluid Chamber Assembly Type
Clamp
Media Discharge Port Configuration
Center Horizontal
Priming
Self-Priming
Center Section Material
Aluminum
Manifold Connection Type
Tri-Clamp
Displacement Per Stroke
0.42 gal
Flow Rate (Maximum)
80 gpm
Media Temperature (Maximum)
180 Degrees F
Standards
EN 1024:2004 Type 2.1, FDA
Feet of Head (Maximum)
29 ft
Material Conductivity
Non-Conductive
Pump Assembly Type
Clamp
Hazardous Location Class
Not Rated
Media Intake Location
Bottom
Phase
Three
Viscosity (Maximum)
20,000 cps
Manifold Connection
Single Port
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Valve Material
Santoprene
Wetted Body Material
Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Includes Clean In Place Technology
Clean In Place Included
Series
QUANTM HE80 Hygienic

Dimensions

Overall Height
32.68 in
Media Discharge Connection Size
1 1/2 in
Overall Length
17.9 in
Solid Diameter (Maximum)
0.5 in
Overall Width
22.7 in
Media Intake Connection Size
1 1/2 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.