Shop FLOTRONIC

Diaphragm Pump, 3/4 in, BSP, 102 gpm

  • Mfr # H2766TT6STR1R
  • Zoro # G423947316

product price: 
$
29,647.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Media Discharge Port Configuration
Center Vertical
Flow Rate (Maximum)
102 gpm
Manifold Connection Standard
Tri-Clamp
Pump Operation Type
Air, Gas
Overall Width
496 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2766TT6STR1R
Zoro #
G423947316
UPC #
-
Country of Origin
United States
Media Discharge Port Configuration
Center Vertical
Flow Rate (Maximum)
102 gpm
Manifold Connection Standard
Tri-Clamp
Pump Operation Type
Air, Gas
Displacement Per Stroke
1.12 L
Feet of Head (Maximum)
241 ft
Fluid Chamber Assembly Type
One-Nut
Media Discharge Location
Top
Valve Material
PTFE
Material Conductivity
Conductive
Includes Clean In Place Technology
Clean In Place Included
Media Intake Connection Type
Tri-Clamp
Air Consumption (Maximum)
120 scfm
Operating Pressure (Maximum)
105 psig
Air Intake Connection Type
BSP
Standards
3A Certified, CE Marked
Diaphragm Base Material
PTFE
Viscosity (Maximum)
100,000 cps
Surface Roughness
32 Ra
Wetted Body Material
316L Stainless Steel/PTFE
Diaphragm Reinforcement
Fabric Reinforced
Diaphragm Backing Material
Nitrile
Media Discharge Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Manifold Port Connection Type
Multiport
Item
Diaphragm Pump
Media Intake Port Configuration
Side
Media Temperature (Maximum)
275 Degrees F
Includes Solenoid
No Solenoid Included
Valve Type
Ball
For Use With Potable Systems
Yes
Media Intake Location
Bottom

Dimensions

Overall Width
496 mm
Media Intake Connection Size
2 in
Air Intake Connection Size
3/4 in
Solid Diameter (Maximum)
13 mm
Overall Height
507 mm
Media Discharge Connection Size
2 in
Overall Length
347 mm
Manufacturers Warranty Length
2 yr
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type BSP, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 102 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.