Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1212
  • Zoro # G123361153

product price: 
$
19,866.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Standards
EN 1024:2004 Type 2.1, FDA
Operating Pressure (Maximum)
100 psi
Media Discharge Connection Type
Tri-Clamp
Valve Material
PTFE
Wetted Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1212
Zoro #
G123361153
UPC #
769946885262
Country of Origin
United States
Standards
EN 1024:2004 Type 2.1, FDA
Operating Pressure (Maximum)
100 psi
Media Discharge Connection Type
Tri-Clamp
Valve Material
PTFE
Wetted Body Material
Stainless Steel
Pump Assembly Type
Clamp
Diaphragm Base Material
PTFE
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Includes Clean In Place Technology
Clean In Place Included
Media Temperature (Maximum)
180 Degrees F
Center Section Material
Aluminum
Fluid Chamber Assembly Type
Clamp
Media Intake Location
Bottom
Displacement Per Stroke
0.42 gal
Media Temperature (Minimum)
-40 Degrees F
Nameplate Voltage
380-480V AC
Check Seat Material
316 Stainless Steel
Diaphragm Backing Material
EPDM
Manifold Connection Type
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Hazardous Location Class
Class I Division 1
Viscosity (Maximum)
20,000 cps
Phase
Three
Media Discharge Location
Top
Media Discharge Port Configuration
Center Horizontal
Surface Roughness
32 Ra
Mounting Hardware Material
Stainless Steel
Diaphragm Reinforcement
Overmolded
Feet of Head (Maximum)
29 ft
Media Intake Port Configuration
Center Horizontal
Material Conductivity
Non-Conductive
Manifold Connection
Single Port
Item
Electric Diaphragm Pump
Priming
Self-Priming
Pump Operation Type
Electric
Series
QUANTM HE80 Hygienic
Flow Rate (Maximum)
80 gpm
Valve Type
Ball

Dimensions

Manufacturers Warranty Length
1 yr
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Overall Width
22.7 in
Overall Length
17.9 in
Overall Height
32.68 in
Solid Diameter (Maximum)
0.5 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.