Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0056
  • Zoro # G223352877
product price: 
$
16,270.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Pump Assembly Type
Bolt
Manifold Connection Standard
Tri-Clamp
Overall Height
45.9 in
Check Seat Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0056
Zoro #
G223352877
UPC #
755652880387
Country of Origin
United States
Pump Assembly Type
Bolt
Manifold Connection Standard
Tri-Clamp
Check Seat Material
Stainless Steel
Mounting Hardware Material
Stainless Steel
Chemical Compatibility
Media Intake Port Configuration
Center Vertical
Pump Operation Type
Air
Media Intake Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
120 psi
Displacement Per Stroke
0.4 gal
Media Intake Location
Bottom
Viscosity (Maximum)
15,000 cps
Valve Material
Stainless Steel
Diaphragm Backing Material
EPDM
Flow Rate (Maximum)
90 gpm
Fluid Chamber Assembly Type
Bolted
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Wetted Body Material
Stainless Steel
Media Temperature (Minimum)
-40 Degrees F
Item
Double Diaphragm Pump
Diaphragm Reinforcement
Overmolded
Manifold Port Connection Type
Multiport
Includes
Manuals
Includes Clean In Place Technology
Clean In Place Included
Material Conductivity
Conductive
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Diaphragm Base Material
PTFE
Feet of Head (Maximum)
277 ft
Media Discharge Port Configuration
Center Vertical
Center Section Material
Stainless Steel
Includes Solenoid
No Solenoid Included
Series
SaniForce
Air Intake Connection Type
NPT
Media Discharge Connection Type
Tri-Clamp
For Use With Potable Systems
Yes
Surface Roughness
32 ra
Operating Pressure (Maximum)
120 psi
Media Temperature (Maximum)
180 Degrees F
Air Consumption (Maximum)
235 scfm
Media Discharge Location
Top

Dimensions

Overall Height
45.9 in
Media Discharge Connection Size
4 in
Solid Diameter (Maximum)
3.8 in
Overall Length
16 in
Manufacturers Warranty Length
1 yr
Media Intake Connection Size
4 in
Air Intake Connection Size
1/2 in
Overall Width
23.1 in
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews