AODDPump, 1/2inNPT, Santoprene, 45gpm

  • Mfr # T1FB1SDSWTS600.
  • Zoro # G408385492
product price: 
$
3,834.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1FB1SDSWTS600.
Zoro #
G408385492
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
CE Marked, EC 1935/2004, FDA Compliant, ISO
Flow Rate @ 80 psi
45 gpm
Flow Rate (Maximum)
45 gpm
Media Discharge Location
Top
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 100 psi
45 gpm
Feet of Head (Maximum)
289 ft
Media Intake Location
Bottom
Wetted Housing Material
316 Stainless Steel
Series
T1F
Mounting Hardware Material
Stainless Steel
Priming
Self-Priming
Flow Rate @ 40 psi
37 gpm
Flow Rate @ 60 psi
42.5 gpm
Media Discharge Connection Type
Tri-Clamp
Flow Rate @ 20 psi
28 gpm
Series Family
T
Manifold Connection Standard
Tri-Clamp
For Use With Potable Systems
Yes
Chemical Compatibility
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Material Conductivity
Conductive
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
316 Stainless Steel
Diaphragm Base Material
Santoprene
Displacement Per Stroke
0.11 gal
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Reinforcement
Not Reinforced
Media Intake Port Configuration
Center Horizontal
Center Section Material
Aluminum

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
0.25 in
Overall Width
12.5 in
Overall Length
10.3 in
Media Discharge Connection Size
1 1/2 in
Overall Height
14 in
Media Intake Connection Size
1 1/2 in
Wire Rope Length
10.3 in
Length
10.3 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews