Shop GRACO

Electric Diaphragm Pump, 0.42 gal, 80 gpm

  • Mfr # HE80-1200
  • Zoro # G523356339

product price: 
$
20,420.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Fluid Chamber Assembly Type
Clamp
Surface Roughness
32 Ra
Standards
EN 1024:2004 Type 2.1, FDA
Center Section Material
Aluminum
Displacement Per Stroke
0.42 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1200
Zoro #
G523356339
UPC #
769946885521
Country of Origin
United States
Fluid Chamber Assembly Type
Clamp
Surface Roughness
32 Ra
Standards
EN 1024:2004 Type 2.1, FDA
Center Section Material
Aluminum
Displacement Per Stroke
0.42 gal
Media Intake Location
Bottom
Media Discharge Location
Top
Phase
Three
Media Temperature (Maximum)
250 Degrees F
Priming
Self-Priming
Valve Type
Ball
Feet of Head (Maximum)
29 ft
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Nameplate Voltage
380-480V AC
Pump Operation Type
Electric
Media Intake Connection Type
Tri-Clamp
Manifold Connection Type
Tri-Clamp
Includes Clean In Place Technology
Clean In Place Included
Mounting Hardware Material
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Wetted Body Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Media Discharge Connection Type
Tri-Clamp
Diaphragm Backing Material
EPDM
Diaphragm Reinforcement
Overmolded
Diaphragm Base Material
EPDM
Operating Pressure (Maximum)
100 psi
Valve Material
EPDM
Media Discharge Port Configuration
Center Horizontal
Item
Electric Diaphragm Pump
Series
QUANTM HE80 Hygienic
Check Seat Material
316 Stainless Steel
Hazardous Location Class
Not Rated
Material Conductivity
Non-Conductive
Viscosity (Maximum)
20,000 cps
Flow Rate (Maximum)
80 gpm
Media Temperature (Minimum)
-40 Degrees F

Dimensions

Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Overall Width
22.7 in
Overall Length
17.9 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Overall Height
32.68 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.42 gal,80 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.