Electric Diaphragm Pump, 0.56 gal, 120 gpm

  • Mfr # HE120-1204
  • Zoro # G023354583
product price: 
$
20,495.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.56 gal
Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
29 ft
Media Temperature (Minimum)
-40 Degrees F
Overall Length
20.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HE120-1204
Zoro #
G023354583
UPC #
769946884227
Country of Origin
United States

Dimensions

Overall Length
20.75 in
Manufacturers Warranty Length
1 yr
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
0.5 in
Overall Width
22.7 in
Overall Height
35.31 in
Media Intake Connection Size
2 in
Wire Rope Length
20.75 in
Length
20.75 in

Details

Displacement Per Stroke
0.56 gal
Includes Clean In Place Technology
Clean In Place Included
Feet of Head (Maximum)
29 ft
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Base Material
Santoprene
Phase
Three
Nameplate Voltage
380-480V AC
Priming
Self-Priming
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Clamp
Wetted Body Material
Stainless Steel
Hazardous Location Class
Not Rated
Item
Electric Diaphragm Pump
Check Seat Material
316 Stainless Steel
Center Section Material
Aluminum
Mounting Hardware Material
Stainless Steel
Manifold Connection
Single Port
Media Temperature (Maximum)
180 Degrees F
Pump Assembly Type
Clamp
Material Conductivity
Non-Conductive
Valve Material
Santoprene
Media Intake Location
Bottom
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Water
Valve Type
Ball
Flow Rate (Maximum)
120 gpm
Operating Pressure (Maximum)
60 psi
Pump Operation Type
Electric
Manifold Connection Type
Tri-Clamp
Viscosity (Maximum)
30,000 cps
Series
QUANTM HE120 Hygienic
Surface Roughness
32 Ra
Media Intake Connection Type
Tri-Clamp
Media Discharge Location
Top
Media Discharge Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA

Description

Electric Diaphragm Pump,0.56 gal,120 gpm

Ratings & reviews