Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1507
  • Zoro # G223355779

product price: 
$
18,242.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Manifold Connection
Single Port
Mounting Hardware Material
Stainless Steel
Valve Material
Stainless Steel
Flow Rate (Maximum)
65 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1507
Zoro #
G223355779
UPC #
769946885675
Country of Origin
United States
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Manifold Connection
Single Port
Mounting Hardware Material
Stainless Steel
Valve Material
Stainless Steel
Flow Rate (Maximum)
65 gpm
Includes Clean In Place Technology
Clean In Place Included
Nameplate Voltage
380-480V AC
Pump Operation Type
Electric
Feet of Head (Maximum)
18 ft
Media Intake Location
Top
Media Discharge Connection Type
Tri-Clamp
Material Conductivity
Non-Conductive
Item
Electric Diaphragm Pump
Priming
Self-Priming
Displacement Per Stroke
0.67 gal
Operating Pressure (Maximum)
100 psi
Center Section Material
Aluminum
Phase
Three
Manifold Connection Type
Tri-Clamp
Hazardous Location Class
Not Rated
Pump Assembly Type
Clamp
Valve Type
Flap
Media Temperature (Minimum)
10 Degrees F
Fluid Chamber Assembly Type
Clamp
Media Intake Port Configuration
Center Horizontal
Viscosity (Maximum)
20,000 cps
Media Discharge Location
Bottom
Series
QUANTM HE80 Hygienic
Check Seat Material
316 Stainless Steel
Media Temperature (Maximum)
180 Degrees F
Surface Roughness
32 Ra
Wetted Body Material
Stainless Steel
Diaphragm Base Material
Buna-N
Standards
EN 1024:2004 Type 2.1, FDA
Media Intake Connection Type
Tri-Clamp
Media Discharge Port Configuration
Center Horizontal

Dimensions

Solid Diameter (Maximum)
1.2 in
Overall Height
32.18 in
Overall Length
17.9 in
Manufacturers Warranty Length
1 yr
Overall Width
22.7 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.